Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 1/8x1/2", Length of Cut: 1/2"
Mfr # A-1204-M-TICN
Zoro # G4750827
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2-3/8"
- Length of Cut 1/2"
- End Mill Material Cobalt High Speed Steel
- Milling Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # A-1204-M-TICN
- Zoro # G4750827
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-3/8" |
Length of Cut | 1/2" |
Milling Dia. | 1/8" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,1/8x1/2" |
End Mill Material | Cobalt High Speed Steel |
Finish | TiCN |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,1/8x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM30)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- WESTWARD Spring Clamp, 2 In, No-Slip (3KB96)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- MELIN TOOL CO End Mill, Roughing, Ch 6mm (CRMG-M6M6-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x3", Number of Flutes: 2 (A-4072-M)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x2-1/2", End Mill Material: High Speed Steel (CCN-3232)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (C-2440)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.031x0.156" (EMG-.031-LF5)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x2" (C-4072)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (B-12M4)
- Melin Tool Co Routing End Mills