Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 1/4x5/8", Overall Length: 3-3/8"
Mfr # XD-1208
Zoro # G4749007
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Double End
- Overall Length 3-3/8"
- Length of Cut 5/8"
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # XD-1208
- Zoro # G4749007
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-3/8" |
Length of Cut | 5/8" |
Shank Dia. | 3/8" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,1/4x5/8" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,1/4x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985 APOLLO Heavy-Duty 24" Magnetic Professional Box Level (985-41X-24M)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #1-#60 (49916)
- KAPRO 242-08 Magnetic Cross Level (242-08)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 3/8, 3/8", Shank Dia.: 7/8" (RC-2812)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.025x.125" (CCMG-.0250-LF-B)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.080x3/4" (EMG-.080-LF9-B)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.029x0.087", Overall Length: 1-1/2" (AMG-.029-B)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x2", End Mill Material: Cobalt High Speed Steel (AA-1616-LB)
- Melin Tool Co End Mills