Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 1/4x1/2", Number of Flutes: 2
Mfr # B-1208
Zoro # G4750973
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Double End
- Overall Length 3-3/8"
- Length of Cut 1/2"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # B-1208
- Zoro # G4750973
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-3/8" |
Length of Cut | 1/2" |
Milling Dia. | 1/4" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,1/4x1/2" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,1/4x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Aviation Snip Right Industrial Cr-Mo Construction Length:10, Two-Component Plastic Handle (30023)
- MITUTOYO Dial Indicator, 0 to 2 In, 0-100 (2424A-19)
- KD TOOLS Dead Blow Hammer, Sledge Head, 5.5 lb. (69-550G)
- MIDWEST FASTENER 1/4" x 5/8" Red Vinyl Plastic Vacuum Caps 6PK (32754)
- MELIN TOOL CO Corner Rounder End Mill, R, 5/16, 5/16", Overall Length: 3" (R-1610)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.020x0.030", Number of Flutes: 4 (CCMGS-.020-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 1"x2 (A-2432-DP)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2" (C-1632)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 9mmx19mm, Milling Dia.: 9 mm (A-M10M9)
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 4-1/2"L (60-251)
- Melin Tool Co Routing End Mills