Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 13/32x1", Number of Flutes: 3
Mfr # E-1213
Zoro # G4749941
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2-11/16"
- Length of Cut 1"
- End Mill Material Cobalt High Speed Steel
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # E-1213
- Zoro # G4749941
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-11/16" |
Length of Cut | 1" |
Shank Dia. | 3/8" |
Milling Dia. | 13/32" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,13/32x1" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,13/32x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 4 In L (B565E)
- KIPP Crank Handle To DIN 469 Square Socket Sw=10 +0, 2, A=63, H=80, Form:F Mach Handle Fixed, Iron (K0685.106X10)
- TEKTON 45-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21102)
- DRILLCO 9/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX136)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.012x0.018", Number of Flutes: 2 (AMGS-.012-B-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.05X0.075, Overall Length: 2-1/2" (EMGN-.050-SF5)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- MELIN TOOL CO Rough/Finisher End Mill, Chf, 13/16x1-7/8", Milling Dia.: 13/16" (CCRFP-2426)
- MELIN TOOL CO High Feed End Mill R.094 3/8"X0.175 (HXMG4-1212-HM)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2432)
- ONSRUD 1/2" Three Flute Routing End Mill Square 4"L (AMC704602)
- Melin Tool Co End Mills