Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 1-1/4x2"
Mfr # CC-4040-TICN
Zoro # G4682400
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 4-1/2"
- Length of Cut 2"
- Shank Dia. 1-1/4"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-4040-TICN
- Zoro # G4682400
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/2" |
Length of Cut | 2" |
Shank Dia. | 1-1/4" |
Milling Dia. | 1-1/4" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,1-1/4x2" |
End Mill Material | Cobalt High Speed Steel |
Finish | TiCN |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,1-1/4x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Step Drill Bit Set, 4 pcs. (48-89-9221, 48-89-9204)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR62)
- WIHA SAE Not Applicable Hex Key, 1/16" Tip Size (28556)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- MELIN TOOL CO Hss General Purpose End Mill Sq 1"X4, Finish: Uncoated (A-3232-L)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 5/64x0.117", Finish: DLC (EMGN-.078-SF5-B-DLC)
- MELIN TOOL CO End Mill, Roughing, Ch 6mm (CRMG-M6M6-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.062"X1/2 (EMG-.062-LF8)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Finish: TiCN (CCP-12M10.5-TICN)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- Melin Tool Co Routing End Mills