Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 1-1/4x2"
Mfr # C-2440
Zoro # G4681761
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 4-1/4"
- Length of Cut 2"
- Shank Dia. 3/4"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C-2440
- Zoro # G4681761
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/4" |
Length of Cut | 2" |
Shank Dia. | 3/4" |
Milling Dia. | 1-1/4" |
Details
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,1-1/4x2" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,1-1/4x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 360-Degree Cross Line Laser w/Tripod, Durable Housing Single Pack (PLC360T)
- TEKTON 46 mm Combination Wrench (WCB24046)
- AU-VE-CO PRODUCTS PLASTIC RAZOR BLADES 25PK (AV14543)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.093x0.140", Finish: DLC (CCMGS-.093-DLC)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.029x0.087", Overall Length: 1-1/2" (AMG-.029-B)
- MELIN TOOL CO End Mill, Roughing, Ch 6mm (CRMG-M6M6-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.062"X1/2 (EMG-.062-LF8)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 13/32x1", Number of Flutes: 3 (E-1213)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.020x0.030", Number of Flutes: 4 (CCMGS-.020-ALTIN)
- Melin Tool Co End Mills