Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 1-1/2x2", Number of Flutes: 4
Mfr # CC-4048
Zoro # G4749162
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 4-1/2"
- Length of Cut 2"
- Shank Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-4048
- Zoro # G4749162
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/2" |
Length of Cut | 2" |
Shank Dia. | 1-1/4" |
Milling Dia. | 1-1/2" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,1-1/2x2" |
Finish | Uncoated |
End Mill Material | High Speed Steel |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,1-1/2x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3437)
- TEKTON Locking C-Clamp Set 2-Piece (CLC91001)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650006308)
- CRAWFORD PRODUCTS Spring Grip, 112 Giant, MN (SG1G)
- MELIN TOOL CO Hss General Purpose End Mill 1/8"X3/8, End Mill Style: Radius (A-1204-R015)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- MELIN TOOL CO Carbide Corner Rounder R.125 1/8" D (BRMG-10125)
- MELIN TOOL CO Rough/Finisher End Mill, Chf, 13/16x1-7/8", Milling Dia.: 13/16" (CCRFP-2426)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 5/64x0.117", Finish: DLC (EMGN-.078-SF5-B-DLC)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2432)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.016x0.024", Number of Flutes: 2 (AMGS-.016-B-ALTIN)
- Melin Tool Co Routing End Mills