Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 1-1/2x2"
Mfr # C-2448-A8
Zoro # G4747747
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 4-1/4"
- Length of Cut 2"
- Milling Dia. 1-1/2"
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C-2448-A8
- Zoro # G4747747
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/4" |
Length of Cut | 2" |
Milling Dia. | 1-1/2" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 8 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,1-1/2x2" |
End Mill Material | High Speed Steel |
Finish | Uncoated |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,1-1/2x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (00028R)
- STANLEY Pry Bars, Pry Bar, 9 in. L, 1-1/2 in. W (STHT55530)
- MAG-MATE Magnetic Retriever, 16 lb. Pull (921)
- SAS SAFETY Shoe Cover- LG TYVEK 1-PAIR per PKG (SA6809)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x3", Number of Flutes: 2 (A-4072-M)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139, Number of Flutes: 3 (EMGN-.093-SF18-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X1/2 (EMG-.100-LF5)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (DD-12M4)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- Melin Tool Co End Mills