Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill, Sq., 5/16x1"
Mfr # CC-1210-M
Zoro # G4681947
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-3/4"
- Length of Cut 1"
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CC-1210-M
- Zoro # G4681947
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-3/4" |
Length of Cut | 1" |
Shank Dia. | 3/8" |
Milling Dia. | 5/16" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,5/16x1" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,5/16x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41112)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- GEARWRENCH 10mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86210)
- MELIN TOOL CO Carbide Corner Rounder, R, .100, 0.050" (BRMG-8100)
- MELIN TOOL CO Carbide Hp End Mill Sq 11/64"X9/16 (CCMG40-605-1/2)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2" (C-1632)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- MELIN TOOL CO Coarse Rougher End Mill Chf 1X1-1/2, Milling Dia.: 1" (ERP-2432)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 2-1/2"L (61-122)
- Melin Tool Co Routing End Mills