Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill Sq 2X2, Shank Dia.: 3/4"
Mfr # C-2464-8
Zoro # G4483810
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 4-1/4"
- Length of Cut 2"
- End Mill Style Square
- Milling Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C-2464-8
- Zoro # G4483810
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/4" |
Length of Cut | 2" |
Milling Dia. | 2" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 8 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill Sq 2X2 |
Finish | Uncoated |
End Mill Style | Square |
End Mill Material | High Speed Steel |
Description
Hss General Purpose End Mill Sq 2X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 1 1/2 Inch Angled Scraper (42017)
- KLEIN TOOLS 7 mm Cushion Grip Nut Driver with 3-Inch Shaft (630-7MM)
- GOEBEL Goebel Akku-Tool, Go-Rn1, 2 Akku 2.0Ah 36Wh (2277030010)
- FEIN Clamping Screw (33001039017)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.062"X1/2 (EMG-.062-LF8)
- MELIN TOOL CO Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065" (CCMG-.065-R015)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 7/8X1-7/8, Length of Cut: 1-7/8" (CCRP-2428-TICN)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Shank Dia.: 1/4" (ARMG-806-TICN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Shank Dia.: 1/8" (CCMG-.014-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.05X0.075, Overall Length: 2-1/2" (EMGN-.050-SF5)
- Melin Tool Co Routing End Mills