Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill, Sq., 2mmx7mm, Number of Flutes: 2
Mfr # A-M6M2-TICN
Zoro # G4682647
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 57 mm
- Length of Cut 7 mm
- End Mill Material Cobalt High Speed Steel
- Milling Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-M6M2-TICN
- Zoro # G4682647
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 57 mm |
Length of Cut | 7 mm |
Milling Dia. | 2 mm |
Shank Dia. | 6 mm |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,2mmx7mm |
End Mill Material | Cobalt High Speed Steel |
Finish | TiCN |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,2mmx7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/2" (84875)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6712)
- STARRETT Surface Plate Cover, Black Vinyl, 18x24 In (83023)
- PROSKIT Slip Joint Pliers, 6 (100-033)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 11mmx1", Shank Dia.: 3/8" (CCP-12M11)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- MELIN TOOL CO End Mill, Roughing, Ch 1/2, Number of Flutes: 4 (CRMG-1616-ALTIN)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x2", End Mill Material: Cobalt High Speed Steel (AA-1616-LB)
- MELIN TOOL CO Carbide Corner Rounder R.125 1/8" D (BRMG-10125)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.012x0.036", Number of Flutes: 4 (CCMG-.012)
- MELIN TOOL CO Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 2 (AMG-1817)
- Melin Tool Co End Mills