Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill Sq 1"X8, Length of Cut: 8"
Mfr # C-3232-EE
Zoro # G4483923
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 10-1/2"
- Length of Cut 8"
- Milling Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C-3232-EE
- Zoro # G4483923
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 10-1/2" |
Length of Cut | 8" |
Milling Dia. | 1" |
Shank Dia. | 1" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill Sq 1"X8 |
End Mill Style | Square |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Description
Hss General Purpose End Mill Sq 1 In.X8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 1-1/2", Cobalt (62457)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50814)
- VICTOR TECHNOLOGY Calculator, f/Construction Work, 3-1/2"x4/5"x6-1/2", Orange (VCTC6000)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30CAL)
- MELIN TOOL CO High Feed End Mill R.031 1/8"X.095 (HXMG4-804)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X1/2 (EMG-.100-LF5)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- MELIN TOOL CO Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 2 (AMG-1817)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.047"X1/4 (EMG-.047-LF5)
- Melin Tool Co Routing End Mills