Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill Sq 1"X4, Finish: Uncoated
Mfr # A-3232-L
Zoro # G4568772
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- Overall Length 6-1/2"
- Length of Cut 4"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-3232-L
- Zoro # G4568772
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 6-1/2" |
Length of Cut | 4" |
Shank Dia. | 1" |
Milling Dia. | 1" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill Sq 1"X4 |
End Mill Style | Square |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Description
Hss General Purpose End Mill Sq 1 In.X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 2 in Kit (2677-21)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54995)
- VIM PRODUCTS Rails Socket Tray, 4 20-Clip (VIMV444)
- RAMSET Conduit Strap w/Plated Pin, 1/2 In., PK100 (12HSMP034)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.078x0.406" (EMG-.078-LF5)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 11mmx1", Shank Dia.: 3/8" (CCP-12M11)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.047"X1/4 (EMG-.047-LF5)
- MELIN TOOL CO Hss Variable Flute End Mill Sq 3/8" (VHPM-1212)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-082)
- Melin Tool Co Routing End Mills