Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4"
Mfr # CS-1632-A8-TICN
Zoro # G4690697
product price: $66.79
/ea
Sold in multiples of 4 for $267.16
$267.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2-3/4"
- Length of Cut 3/4"
- Shank Dia. 1/2"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CS-1632-A8-TICN
- Zoro # G4690697
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-3/4" |
Length of Cut | 3/4" |
Shank Dia. | 1/2" |
Milling Dia. | 1" |
Details
Number of Flutes | 8 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,1x3/4" |
Finish | TiCN |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,1x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 10 7/8 in Crimper 8 to 1 AWG (CT-1700)
- WESTWARD Straight Flute Hand Tap, Taper, 4 Flutes (2LWP8)
- DIABLO 2"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1400)
- HANSON 25 Piece Metric Tap and Hex Die Set (97311)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Number of Flutes: 4 (CS-1632-TICN)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.093"X.279, Number of Flutes: 5 (GMG-403-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x2" (C-4072)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 6mmx5/8", Length of Cut: 5/8" (CCP-12M6-TICN)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- MELIN TOOL CO Corner Rounder End Mill, R, 5/32, 5/32" (R-1605)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-796)
- Melin Tool Co End Mills