Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill, Sq., 1x3/4", Number of Flutes: 4
Mfr # CS-1632-TICN
Zoro # G4691397
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2-3/4"
- Length of Cut 3/4"
- End Mill Style Square
- Milling Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CS-1632-TICN
- Zoro # G4691397
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-3/4" |
Length of Cut | 3/4" |
Milling Dia. | 1" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,1x3/4" |
End Mill Style | Square |
Finish | TiCN |
End Mill Material | Cobalt High Speed Steel |
Description
Hss General Purpose End Mill,Sq.,1x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #25 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25)
- K-TOOL INTERNATIONAL 24X25 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB24X25)
- CTA MANUFACTURING E20 Univ Torx Socket 1/2" Dr (CTA9231)
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.093"X3/4 (EMG-.093-LF8)
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" (BRMG-12140)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/2x1/2", Finish: TiCN (CCS-1616-TICN)
- MELIN TOOL CO Hss General Purpose End Mill Sq 1"X8, Length of Cut: 8" (C-3232-EE)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- MELIN TOOL CO Rougher/Finisher Mill, .032 rad, 3/4", Number of Flutes: 4 (CRFMG-2424-L-ALTIN)
- Melin Tool Co Routing End Mills