Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill, Sq., 12mmx1"
Mfr # DD-16M12
Zoro # G4691239
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Double End
- Overall Length 4-1/8"
- Length of Cut 1"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-16M12
- Zoro # G4691239
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/8" |
Length of Cut | 1" |
Shank Dia. | 1/2" |
Milling Dia. | 12 mm |
Details
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,12mmx1" |
Finish | Uncoated |
End Mill Style | Square |
End Mill Material | Cobalt High Speed Steel |
Description
Hss General Purpose End Mill,Sq.,12mmx1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, Shield, 48", 2 Handholes (196-2K-36448)
- MILWAUKEE TOOL 5mm HollowCore Magnetic Nut Driver (48-22-2531)
- GREAT NECK #1 x 8 Inch Phillips Round Shank (73114)
- VEGA Hex Ball L-Key (Long), 5/16 (HB2064L)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- MELIN TOOL CO Carbide Iso Thread Mill, 12.7mm x 30mm (TM-M18-2.5-H)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- MELIN TOOL CO Corner Rounder End Mill, R, 5/16, 5/16", Overall Length: 3" (R-1610)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (C-2440)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- Melin Tool Co End Mills