Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill, Sq., 10mmx1", Length of Cut: 1"
Mfr # DD-16M10
Zoro # G4691263
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Double End
- Overall Length 4-1/8"
- Length of Cut 1"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-16M10
- Zoro # G4691263
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/8" |
Length of Cut | 1" |
Shank Dia. | 1/2" |
Milling Dia. | 10 mm |
Details
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,10mmx1" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,10mmx1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Full Polish (J52201)
- BIG ROC TOOLS Big Roc Tools AALL24 Aluminum Spirit Level 24 in. Laser Point (AALL24)
- KRAFT TOOL Handle Adapt Plate, Swivel Action, 2 Hole (CC660)
- KIPP Snap-In Pin For DIN 71752 Clevis G=32 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1632)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x2", End Mill Material: Cobalt High Speed Steel (AA-1616-LB)
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" (BRMG-12140)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 5/16x1" (CC-1210-M)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- MELIN TOOL CO Rough/Finisher End Mill, Sq., 3/4x1-5/8" (CRFP-2424)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Number of Flutes: 4 (CCMG-.014)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/2x1/2", Finish: TiCN (CCS-1616-TICN)
- Melin Tool Co Routing End Mills