Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill, R.045, 1x2", Number of Flutes: 4
Mfr # CC-3232-R045
Zoro # G4682507
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 4-1/2"
- Length of Cut 2"
- End Mill Style Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-3232-R045
- Zoro # G4682507
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/2" |
Length of Cut | 2" |
Milling Dia. | 1" |
Shank Dia. | 1" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,R.045,1x2" |
End Mill Style | Radius |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Description
Hss General Purpose End Mill,R.045,1x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- OLFA Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw (AK-4)
- DRILLCO HSS Taper Taps H-4, 7/8-9, 3PK (20E156CT)
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 12 in. Dia (FR3-12)
- MELIN TOOL CO Coarse Rougher End Mill Sq 3/8"X3/4 (CR-1212)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/8x1/2", Length of Cut: 1/2" (A-1204-M-TICN)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 9mmx9/16", Number of Flutes: 2 (B-12M9)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Shank Dia.: 1/4" (ARMG-806-TICN)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- MELIN TOOL CO Carbide Hp End Mill 7F Sq 3/16"X9/16, Number of Flutes: 7 (VXMG7-606-NR-NACRO)
- Melin Tool Co Routing End Mills