Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill, Ball, 3/4x2", Shank Dia.: 3/4"
Mfr # CCN-2424-B
Zoro # G4749689
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 8-1/4"
- Length of Cut 2"
- Milling Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCN-2424-B
- Zoro # G4749689
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 8-1/4" |
Length of Cut | 2" |
Milling Dia. | 3/4" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Ball,3/4x2" |
End Mill Style | Ball |
Finish | Uncoated |
End Mill Material | High Speed Steel |
Description
Hss General Purpose End Mill,Ball,3/4x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 18 Inch Quick-Release Comfort Grip Ratchet (SRH12118)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 7/64" Drill Bits (48-89-2204)
- KOMELON Komelon USA 416-25LED 25 ft. x 1 in. Ultra-Compact Measure Tape with Built in LED Light (416-25LED)
- CLECO Apex Air Screwdriver, 45 in.-lb. (MP2465)
- MELIN TOOL CO Hss General Purpose End Mill 1/8"X3/8, End Mill Style: Radius (A-1204-R015)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/2x2" (C-2448-A8)
- MELIN TOOL CO Carbide Micro End Mill 0.047"X0.141, End Mill Style: Radius (CCMG-.047-R010)
- MELIN TOOL CO Corner Rounder End Mill, R, 5/32, 5/32" (R-1605)
- MELIN TOOL CO Carbide Corner Rounder R.125 1/8" D (BRMG-10125)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.024x0.036" (CCMGS-.024-B)
- MELIN TOOL CO Carbide GP End Mill R.125 3/4X1-1/2, Number of Flutes: 4 (CCMG-2424-R125-ALTIN)
- Melin Tool Co End Mills