Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill, Ball, 1/2x2", End Mill Material: Cobalt High Speed Steel
Mfr # AA-1616-LB
Zoro # G4751229
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- Overall Length 4"
- Length of Cut 2"
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AA-1616-LB
- Zoro # G4751229
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 2" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Ball,1/2x2" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Ball |
Description
Hss General Purpose End Mill,Ball,1/2x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Magnesium Walking Float, 24 (CC814MT)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (10MM21)
- MILWAUKEE TOOL 6" Dry Core Masonry Bit (48-17-0060)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Boxed (03731NN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 9mmx19mm, Milling Dia.: 9 mm (A-M10M9)
- MELIN TOOL CO End Mill, Roughing, Ch 1/2, Number of Flutes: 4 (CRMG-1616-ALTIN)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 3/8, 3/8", Shank Dia.: 7/8" (RC-2812)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.080x3/4" (EMG-.080-LF9-B)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.047x0.07" (EMGN-.047-SF3)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 3"L (63-733)
- Melin Tool Co Routing End Mills