Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill, Ball, 1/2x1", Number of Flutes: 4
Mfr # DD-1616-B
Zoro # G4749278
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Overall Length 4-1/8"
- Length of Cut 1"
- Finish Uncoated
- Milling Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-1616-B
- Zoro # G4749278
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/8" |
Length of Cut | 1" |
Milling Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Ball,1/2x1" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Ball |
Description
Hss General Purpose End Mill,Ball,1/2x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYJ4)
- APEX TOOL GROUP Ext 7/16 Male Hex Drv 3/8 Mal (EX-371-4)
- MAKITA XGT Brushless 15" String Trimmer, 40V (GA4030K)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 1/2 x 15 In L (BO500)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.031x0.156" (EMG-.031-LF5)
- MELIN TOOL CO Carbide Hp End Mill 7F Sq 3/16"X9/16, Number of Flutes: 7 (VXMG7-606-NR-NACRO)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.045x0.135", Number of Flutes: 2 (AMG-.045)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- MELIN TOOL CO Rough/Finisher End Mill, Chf, 13/16x1-7/8", Milling Dia.: 13/16" (CCRFP-2426)
- MELIN TOOL CO End Mill, Roughing, Ch 3/16 (CRMG-606-ALTIN)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- Melin Tool Co End Mills