Shop All Routing End Mills
Melin Tool Co
Hss General Purpose End Mill 1/8"X3/8, End Mill Style: Radius
Mfr # A-1204-R015
Zoro # G4568529
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2-5/16"
- Length of Cut 3/8"
- End Mill Material Cobalt High Speed Steel
- End Mill Style Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1204-R015
- Zoro # G4568529
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-5/16" |
Length of Cut | 3/8" |
Shank Dia. | 3/8" |
Milling Dia. | 1/8" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill 1/8"X3/8 |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Radius |
Finish | Uncoated |
Description
Hss General Purpose End Mill 1/8 In.X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set (81901)
- CAPRI TOOLS 3/8 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S38SB)
- RIDGID Hand-Held Power Drive, w/Case, Model 600-I (600-I)
- GYROS High Speed Steel Tap 0-80 - Plug (91-10080)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x3/8", Number of Flutes: 4 (DDS-1208)
- MELIN TOOL CO Coarse Rougher End Mill Chf 1X1-1/2, Milling Dia.: 1" (ERP-2432)
- MELIN TOOL CO Hss General Purpose End Mill Sq 1"X8, Length of Cut: 8" (C-3232-EE)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.125x1-1/2" (EMG-.125-LF12)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 5mmx9/16", Milling Dia.: 5 mm (CCP-12M5)
- MELIN TOOL CO Carbide Router End Mill, 1F, Sq., 1/4x3/4" (PRMG-808)
- Melin Tool Co End Mills