Shop All Drill Mills
Melin Tool Co
Hss Drill Mill 90Deg 9/16"X1-13/32
Mfr # A-1618-DP-1
Zoro # G4568818
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 9/16"
- Length of Cut 1-13/32"
- Overall Length 3-13/32"
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # A-1618-DP-1
- Zoro # G4568818
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 9/16" |
Length of Cut | 1-13/32" |
Overall Length | 3-13/32" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Hss Drill Mill 90Deg 9/16"X1-13/32 |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Hss Drill Mill 90Deg 9/16 In.X1-13/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 4,500 RPM, 0.7 hp (52102)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Black Oxide (J5253B)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-49155)
- SUNEX 3/8" Drive Impact Socket 6 (316D)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP-1)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1" (AMG-1616-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- MELIN TOOL CO Drill Mill, Carbide, 82 deg., 1/8" x 1/2, Number of Flutes: 2 (AMG-404-DP82)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/16"X5/8, Number of Flutes: 2 (AMG-606-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2" (A-1212-DP-1)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- Melin Tool Co Drill Mills