Shop All Routing End Mills
Melin Tool Co
Hss Corner Rounder End Mill, R, 1/16, 1/16"
Mfr # RC-1202
Zoro # G4744317
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-1/2"
- Finish Uncoated
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # RC-1202
- Zoro # G4744317
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 5/16" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss Corner Rounder End Mill,R,1/16,1/16" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Corner Round |
Description
Hss Corner Rounder End Mill,R,1/16,1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #14 (44084)
- X1 TOOLS 14 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1014x1)
- BOSCH Jigsaw Blade, T-Shank, 7 In. L, PK3 (T744D3)
- BOSCH 2 Torx 40 PWR Bit (ITT40201)
- MELIN TOOL CO Carbide Micro End Mill 0.078X0.234 (CCMG-.078-R010-ALTIN)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 11mmx1", Shank Dia.: 3/8" (CCP-12M11)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 5/64x0.117", Finish: DLC (EMGN-.078-SF5-B-DLC)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.046x0.138", Finish: AlTiN (CCMG-.046-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x1/2", Milling Dia.: 1/4" (AA-1208)
- MELIN TOOL CO Rough/Finisher End Mill Sq 3/4"X3/4 (CRFPS-2424)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.040"X0.120 (CCMG-.040-DIA)
- Melin Tool Co End Mills