Shop All Routing End Mills
Melin Tool Co
High Feed End Mill R.094 3/8"X0.175
Mfr # HXMG4-1212-HM
Zoro # G4506247
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.175"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HXMG4-1212-HM
- Zoro # G4506247
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.175" |
Shank Dia. | 0.375" |
Milling Dia. | 0.375" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | High Feed End Mill R.094 3/8"X0.175 |
End Mill Material | Carbide |
End Mill Style | Radius |
Finish | nACo |
Description
High Feed End Mill R.094 3/8 In.X0.175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND P" Anvil Assembly, 1/2 (2235P-A726)
- KESON 50 ft Tape Measures, 1/2 in Blade (OTR-18-50)
- HOUGEN Holcutter Kit for Sheet Metal Holemaking Package (14005C)
- OCHSENKOPF Spare Handle Hickory ROTBAND-PLUS, 500mm (OX E-644 H-1250)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.012x0.018", Number of Flutes: 2 (AMGS-.012-B-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.025x.125" (CCMG-.0250-LF-B)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 4mmx11mm, Milling Dia.: 4 mm (CC-M6M4)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.070x0.105" (AMGS-.070-B)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 3/8, 3/8", Shank Dia.: 7/8" (RC-2812)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.029x0.087", Overall Length: 1-1/2" (AMG-.029-B)
- MELIN TOOL CO Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065" (CCMG-.065-R015)
- Melin Tool Co Routing End Mills