Shop All Routing End Mills
Melin Tool Co
High Feed End Mill R.031 1/8"X.095
Mfr # HXMG4-804
Zoro # G4506448
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 3"
- Length of Cut 0.095"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HXMG4-804
- Zoro # G4506448
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 0.095" |
Milling Dia. | 0.125" |
Shank Dia. | 0.25" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | High Feed End Mill R.031 1/8"X.095 |
End Mill Material | Carbide |
Finish | nACRo |
End Mill Style | Radius |
Description
High Feed End Mill R.031 1/8 In.X.095
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston 255397 0.37 in. Master Mechanic Impact Magnetic Nut Drivers; 3 Piece (255397)
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- SUPER TOOL Chucking Reamer, 31mm, 8 Flute, Carbide Tip (5655310)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 7/8X1-7/8, Length of Cut: 1-7/8" (CCRP-2428-TICN)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 3/8, 3/8", Shank Dia.: 7/8" (RC-2812)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (DD-12M4)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.031x0.156" (EMG-.031-LF5)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x1", Number of Flutes: 4 (DD-1616-B)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-041)
- Melin Tool Co End Mills