Shop All Square End Mills
Melin Tool Co
Hgh Prfrmnc End Mill, Carbide, Sqr, 1/4x3/4, Finish: DIA
Mfr # CCMG-808-DIA
Zoro # G5330269
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-808-DIA
- Zoro # G5330269
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hgh Prfrmnc End Mill,Carbide,Sqr,1/4x3/4 |
End Mill Style | Square |
Finish | DIA |
Description
Hgh Prfrmnc End Mill,Carbide,Sqr,1/4x3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Chuck Key, 6302H (763434-5)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09673)
- MILWAUKEE TOOL Carbide Cutter Steel Plate Contractor's Kit - 7PC (49-22-8210)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (67H58)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 32mm x 53mm, End Mill Style: Ball (A-M32M32-B)
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/16, Number of Flutes: 2 (B-2422)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1 (AMG-1414)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 1/2, Number of Flutes: 2 (BMG-1206)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/8x3/16", Number of Flutes: 2 (BS-1204)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/4" x 1-5/8 (CC-2440)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/2", Cobalt (62457)
- Melin Tool Co End Mills