Shop All High Performance Carbide End Mills
Melin Tool Co
Hgh Prfrmnc End Mill, Carbide, 1/2x.6250, Overall Length: 4"
Mfr # AXMG45-1616-L5
Zoro # G5341520
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Radius
- Finish Bright
- Length of Cut 5/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # AXMG45-1616-L5
- Zoro # G5341520
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Radius |
Finish | Bright |
End Mill Material | Carbide |
Item | Hgh Prfrmnc End Mill,Carbide,1/2x.6250 |
Single End/Double End | Single End |
Description
Hgh Prfrmnc End Mill,Carbide,1/2x.6250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Taper Tap (DWT60909)
- DRILL AMERICA 9/16"-12 HSS Left Hand 4 Flute Taper Tap (DWT60823)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -7'9-1/2)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9mm (1209MSC)
- MELIN TOOL CO Carbide HP End Mill, 3/32" x 3/16", Number of Flutes: 4 (VXMG4-403-R010)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 1/4", Number of Flutes: 5 (VXMG5T-404-R015S)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4-808-R030N3)
- MELIN TOOL CO Carbide HP End Mill, 10mm x 24mm, Length of Cut: 24 mm (VXMG5T-M10M10-R0.5)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 (C80444)
- Melin Tool Co High Performance Carbide End Mills