Shop All Half Round Blanks
Melin Tool Co
Half Round Square Blank 0F 3/16X1/2
Mfr # 91094
Zoro # G4568599
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2"
- Cutter Dia. 3/8"
- Finish Uncoated
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91094
- Zoro # G4568599
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 2" |
Cutter Dia. | 3/8" |
Shank Dia. | 3/8" |
Split Length | 1/2" |
Details
Single End/Double End | Single End |
Item | Half Round Square Blank 0F 3/16X1/2 |
Finish | Uncoated |
End Type | Half Round Square |
Material | Carbide |
Description
Half Round Square Blank 0F 3/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Rope to Swivel Connector, 10,000lb (39902G)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (DXS2084)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 8.00mm (C74015)
- MILESCRAFT 6" Face Clamp for Woodworking (4002)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Half Round Blanks