Shop All Half Round Blanks
Melin Tool Co
Half Round Square Blank 0F .2187X1/2
Mfr # 91095
Zoro # G4568617
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2"
- End Type Half Round Square
- Split Length 1/2"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91095
- Zoro # G4568617
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 2" |
Split Length | 1/2" |
Shank Dia. | 7/16" |
Cutter Dia. | 7/16" |
Details
Single End/Double End | Single End |
Item | Half Round Square Blank 0F .2187X1/2 |
End Type | Half Round Square |
Finish | Uncoated |
Material | Carbide |
Description
Half Round Square Blank 0F .2187X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End (NYHL-3)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1063200)
- CMT Router Bit, HW, 1-1/4 in (801.817.11)
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Half Round Blanks