Shop All Half Round Blanks
Melin Tool Co
Half Round, Square, Blank, 0F, 1/8 x 3/8
Mfr # 91092
Zoro # G4957692
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Cutter Dia. 1/4"
- Split Length 3/8"
- Overall Length 2"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91092
- Zoro # G4957692
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Cutter Dia. | 1/4" |
Split Length | 3/8" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Single End/Double End | Single End |
Item | Half Round,Square,Blank,0F,1/8 x 3/8 |
Finish | Uncoated |
Material | Carbide |
End Type | Half Round Square |
Description
Half Round,Square,Blank,0F,1/8 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Depth Gage, 6", Fine Adj (527-111)
- METABO Pre-Polishing Paste, White (INOX ACCESSORIES)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 9/32 (C71018)
- DRILL AMERICA #30 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD30VS)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Tool Blanks