Shop All Half Round Blanks
Melin Tool Co
Half Round Square Blank 0F .1562X3/8
Mfr # 91093
Zoro # G4568562
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2"
- Finish Uncoated
- Shank Dia. 5/16"
- End Type Half Round Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91093
- Zoro # G4568562
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 2" |
Shank Dia. | 5/16" |
Split Length | 3/8" |
Cutter Dia. | 5/16" |
Details
Single End/Double End | Single End |
Item | Half Round Square Blank 0F .1562X3/8 |
Finish | Uncoated |
End Type | Half Round Square |
Material | Carbide |
Description
Half Round Square Blank 0F .1562X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee 48-66-1381 (M1670-T)
- WESTWARD Silver/Deming Drill, 53/64, HSS, 118 Deg (4UM79)
- DEWALT Flexible Router Guide, Steel, # of Pieces1 (DNP618)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (3Xd) (DH451130)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Tool Blanks