Shop All Half Round Blanks
Melin Tool Co
Half Round Square Blank 0F .0938X1/4
Mfr # 91091
Zoro # G4568553
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Material Carbide
- Split Length 1/4"
- End Type Half Round Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91091
- Zoro # G4568553
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 1-1/2" |
Split Length | 1/4" |
Cutter Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Single End/Double End | Single End |
Item | Half Round Square Blank 0F .0938X1/4 |
Material | Carbide |
End Type | Half Round Square |
Finish | Uncoated |
Description
Half Round Square Blank 0F .0938X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP (51742)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2", PK250 (00338)
- SIMONDS Square File, Second/Double, 4inL, Nat. (73425500)
- GUARDAIR Magnetic Hanging Loop, Metal (200A50)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Half Round Blanks