Shop All Half Round Blanks
Melin Tool Co
Half Round Sq., uare Blank, 0F, .0625x3/16"
Mfr # 91089
Zoro # G4697100
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- End Type Half Round Square
- Split Length 3/16"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91089
- Zoro # G4697100
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 1-1/2" |
Split Length | 3/16" |
Shank Dia. | 1/8" |
Cutter Dia. | 1/8" |
Details
Single End/Double End | Single End |
Item | Half Round Sq.,uare Blank,0F,.0625x3/16" |
End Type | Half Round Square |
Finish | Uncoated |
Material | Carbide |
Description
Half Round Sq.,uare Blank,0F,.0625x3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 3 Piece Pinch Bar Set, Nickel Plate Finish (C673)
- TOOLPRO 8 Pocket Right Handed Drywall Pouch (TP04851)
- BON TOOL Bon 24-124 Screed, 3/4" X 4" X 14 Foot Reinforced H Aluminum (24-124)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/8 in Short (J46205)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Tool Blanks