Shop All Half Round Blanks
Melin Tool Co
Half Round Conical Blank, 1F, 3/16Rx1/2"
Mfr # 91086
Zoro # G4697082
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2"
- Cutter Dia. 3/8"
- End Type Half Round
- Drill Bit Point Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91086
- Zoro # G4697082
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 2" |
Cutter Dia. | 3/8" |
Split Length | 1/2" |
Shank Dia. | 3/8" |
Details
Single End/Double End | Single End |
Item | Half Round Conical Blank,1F,3/16Rx1/2" |
End Type | Half Round |
Drill Bit Point Angle | 60 Degrees |
Material | Carbide |
Finish | Uncoated |
Description
Half Round Conical Blank,1F,3/16Rx1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86749)
- URREA 3/8" drive, oxygen sensor socket 7/8” (5030S)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- MILWAUKEE TOOL 1/4 in Drive 14 7/20 in Extended Reach High Speed Ratchet (2568-20)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Tool Blanks