Shop All Half Round Blanks
Melin Tool Co
Half Round Conical Blank, 1F, .2187Rx1/2"
Mfr # 91087
Zoro # G4685243
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2"
- Shank Dia. 7/16"
- Material Carbide
- Drill Bit Point Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91087
- Zoro # G4685243
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 2" |
Shank Dia. | 7/16" |
Cutter Dia. | 7/16" |
Split Length | 1/2" |
Details
Single End/Double End | Single End |
Item | Half Round Conical Blank,1F,.2187Rx1/2" |
Material | Carbide |
Drill Bit Point Angle | 60 Degrees |
End Type | Half Round |
Finish | Uncoated |
Description
Half Round Conical Blank,1F,.2187Rx1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- KIPP Adjustable Handle, Size: 5 M12X25 Zinc, Black Satin, Comp: Steel (K0116.5121X25)
- WERA Extension 3/8" Dr, 8 in L, 1 Pieces, Satin (05003592001)
- KLEIN TOOLS Replacement Spring Kit for Pre-2017 Cable Cutter (63065)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Tool Blanks