Shop All Half Round Blanks
Melin Tool Co
Half Round Conical Blank 1F 1/8Rx3/8
Mfr # 91084
Zoro # G4568608
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2"
- Shank Dia. 1/4"
- End Type Half Round
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # 91084
- Zoro # G4568608
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Cutter Dia. | 1/4" |
Split Length | 3/8" |
Details
Single End/Double End | Single End |
Item | Half Round Conical Blank 1F 1/8Rx3/8 |
End Type | Half Round |
Material | Carbide |
Drill Bit Point Angle | 60 Degrees |
Finish | Uncoated |
Description
Half Round Conical Blank 1F 1/8Rx3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-3/8 inch (653202 2.3/8)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 15mm Universal Joint Socket, Chrome (D008715)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- MASTERCOOL 3/16", 1/4", 5/16", 3/8", 1/2" Drive Flare/Double Flaring Adapter Set, 37 Deg, 11 pcs (71098)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Half Round Blanks