Shop All Half Round Blanks
Melin Tool Co
Half Round Conical Blank, 1F, .1562Rx3/8"
Mfr # 91085
Zoro # G4685298
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2"
- Finish Uncoated
- Split Length 3/8"
- Drill Bit Point Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91085
- Zoro # G4685298
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 2" |
Split Length | 3/8" |
Shank Dia. | 5/16" |
Cutter Dia. | 5/16" |
Details
Single End/Double End | Single End |
Item | Half Round Conical Blank,1F,.1562Rx3/8" |
Finish | Uncoated |
Drill Bit Point Angle | 60 Degrees |
End Type | Half Round |
Material | Carbide |
Description
Half Round Conical Blank,1F,.1562Rx3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78396)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19938)
- MILWAUKEE TOOL 350 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B350)
- BONDHUS Ball End T-Handle Wrench, 5/16" (BND13113)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Half Round Blanks