Shop All Half Round Blanks
Melin Tool Co
Half Round Conical Blank, 1F, 1/4Rx9/16"
Mfr # 91088
Zoro # G4697091
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 2"
- Cutter Dia. 1/2"
- Finish Uncoated
- Split Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91088
- Zoro # G4697091
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 2" |
Cutter Dia. | 1/2" |
Split Length | 1/2" |
Shank Dia. | 1/2" |
Details
Single End/Double End | Single End |
Item | Half Round Conical Blank,1F,1/4Rx9/16" |
Finish | Uncoated |
Material | Carbide |
Drill Bit Point Angle | 60 Degrees |
End Type | Half Round |
Description
Half Round Conical Blank,1F,1/4Rx9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X55)
- GEARWRENCH 13mm 90T 12 PT Combi Ratchet Wrench (KDT86913)
- DIABLO DIABLO SWBLD 14""X1""X108T (D14108N)
- DYNAMIC Tools 36" Pinch Bar, 1.17 Width Of Cut (D056036)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Half Round Blanks