Shop All Half Round Blanks
Melin Tool Co
Half Round Conical Blank, 1F, .0781Rx3/16"
Mfr # 91082
Zoro # G4752653
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Cutter Dia. 5/32"
- Drill Bit Point Angle 60 Degrees
- Split Length 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91082
- Zoro # G4752653
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 1-1/2" |
Cutter Dia. | 5/32" |
Split Length | 3/16" |
Shank Dia. | 5/32" |
Details
Single End/Double End | Single End |
Item | Half Round Conical Blank,1F,.0781Rx3/16" |
Drill Bit Point Angle | 60 Degrees |
Material | Carbide |
End Type | Half Round |
Finish | Uncoated |
Description
Half Round Conical Blank,1F,.0781Rx3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709M)
- WRIGHT TOOL EXTENSION 3/8 DR 12" (WR3412)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7113)
- PROTO 1/2" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5334CF)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Tool Blanks