Shop All Jobber Length Drill Bits
Melin Tool Co
H Carbide 118 Deg. Jobber Length Drill Bit
Mfr # HDR-H
Zoro # G4503620
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size H
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-H
- Zoro # G4503620
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | H |
Shank Dia. | 0.2660" |
Overall Length | 3-1/2" |
Length of Cut | 2-1/8" |
Details
Item | Carbide Jobber Drill Letter H 118Deg |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jobber Drill Letter H 118Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Metal Cutting Snip, Straight, 5 1/2 in, Stainless Steel (D47)
- BONDHUS GoldGuard/BriteGuard Plated Balldriver L-Wrench, 2PK (20399******)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 36"L, SDS Max (HC5053)
- KLEIN TOOLS Crimper, Overall Length 9 3/4 in, Capacity 10 to 22 AWG, Red (1005)
- MELIN TOOL CO 1/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-1/8-ALTIN)
- MELIN TOOL CO 3/32" Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1" (HDR-3/32-ALTIN)
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/64" (HDR-9/64)
- MELIN TOOL CO #20 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-20-ALTIN)
- MELIN TOOL CO 5.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-5MM-ALTIN)
- R W THOMPSON Knkut Number 32 Jobber Length Drill Bit (KNKKK5-32)
- Melin Tool Co Drill Bits