Shop All General Purpose Cobalt End Mills
Melin Tool Co
Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1"
Mfr # A-3232-R125
Zoro # G5338477
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-5/8"
- Overall Length 4-1/8"
- Shank Dia. 1"
- Number of Flutes 2
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # A-3232-R125
- Zoro # G5338477
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-5/8" |
Overall Length | 4-1/8" |
Shank Dia. | 1" |
Milling Dia. | 1" |
Details
Item | Gnrl Purpse End Mill,HSS,.125,1x1-5/8" |
Number of Flutes | 2 |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
Gnrl Purpse End Mill,HSS,.125,1x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI323)
- AMFLO Safety Blow Gun (204-30A)
- MALCO MSHCM2 8 mm & 10 mm 2 in. Cleanable Hex Nut Driver (MSHCM2)
- KO-KEN Socket 22mm 6 Point 32mm 3/8 Sq. Drive (3400M-22)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/8 (11412500T)
- Melin Tool Co General Purpose Cobalt End Mills