Shop All General Purpose Cobalt End Mills
Melin Tool Co
Gnrl Purpse End Mill, HSS, .060, 1x1-5/8", End Mill Style: Radius
Mfr # A-3232-R060
Zoro # G5338632
product price: $74.71
/ea
$74.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-5/8"
- Overall Length 4-1/8"
- Shank Dia. 1"
- Number of Flutes 2
- End Mill Material Cobalt High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-3232-R060
- Zoro # G5338632
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-5/8" |
Overall Length | 4-1/8" |
Shank Dia. | 1" |
Milling Dia. | 1" |
Details
Item | Gnrl Purpse End Mill,HSS,.060,1x1-5/8" |
Number of Flutes | 2 |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
Gnrl Purpse End Mill,HSS,.060,1x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/16 in. SAE Combination Wrench (45-96-9434)
- MILWAUKEE TOOL M12 FUEL 1/4" HIGH SPEED RATCHET KIT (ML2566-22)
- DIABLO Diablo 2-1/8in Demo Demon Carbide Teeth (DHS2125CTR)
- ZORO SELECT Vibration Isolator, 210 Lb Max, 1/4-20 (2NPD8)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 7/16 (16443750)
- Melin Tool Co End Mills