Shop All Square End Mills
Melin Tool Co
Gnrl Purpse End Mill, Carbide, Sqr, 1/8x3/4, Overall Length: 3"
Mfr # EMG-404-L-ALTIN
Zoro # G5339253
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-404-L-ALTIN
- Zoro # G5339253
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 1/8" |
Overall Length | 3" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Gnrl Purpse End Mill,Carbide,Sqr,1/8x3/4 |
Finish | AlTiN |
End Mill Style | Square |
Description
Gnrl Purpse End Mill,Carbide,Sqr,1/8x3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 295 10 GAL DBL BOLT PIPE CLAMP (0500376140)
- WESTWARD Bag/Tote, Rolling Tool Bag, Black, Polyester, 21 Pockets (32PJ39)
- GRAY TOOLS 1000V Insulated Open End Wrench, 7mm, 1000V Insulated (MEBO7-I)
- MILWAUKEE TOOL Battery and Hammer Drill (48-11-1862, 2904-20)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm, Overall Length: 51 mm (CCMG-M5M5-ALTIN)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1/2" (CCRPM-1616-S)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 3/64x9/64" (B-601-1/2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/32x1/2" (CC-1207)
- MICRO 100 End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: UN (MEFM-002-030)
- Melin Tool Co End Mills