Shop All Ball End Mills
Melin Tool Co
Gnrl Purpse End Mill, Ball End, 7mmx16mm, Number of Flutes: 4
Mfr # CC-M10M7-B
Zoro # G5349990
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 16 mm
- Single End/Double End Single End
- Shank Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-M10M7-B
- Zoro # G5349990
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 16 mm |
Shank Dia. | 10 mm |
Milling Dia. | 7 mm |
Overall Length | 69 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Purpse End Mill,Ball End,7mmx16mm |
Finish | Uncoated |
End Mill Style | Ball |
Description
Gnrl Purpse End Mill,Ball End,7mmx16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Die Head w/ Dies (DCE700012)
- PROTO Drift Punch Set, Not Tether Capable (J96B)
- POWERBUILT 3/8" Drive 7/16" 12Pt Socket (641003)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F5/8)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/32" x 7/16 (A-1205-B)
- MELIN TOOL CO Carbide Taper End Mill Ball 1/8X1/2 (EMG-804-7TB-ALTIN)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- MELIN TOOL CO Carbide GP End Mill Ball 5/16"X13/16, Milling Dia.: 5/16" (AMG40-1010-B)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x1/2", Overall Length: 3-3/8" (B-1208-B)
- MELIN TOOL CO Hss GP End Mill Ball 1-1/16"X1-5/8, Shank Dia.: 1" (A-3234-B)
- OSG Carbide End Mill, 1/32in dia, 1/32in Cut L (36900511)
- Melin Tool Co Ball End Mills