Shop All Ball End Mills
Melin Tool Co
Gnrl Purpse End Mill, Ball End, 4mmx11mm
Mfr # CC-M6M4-B
Zoro # G5350088
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 11 mm
- Single End/Double End Single End
- Shank Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-M6M4-B
- Zoro # G5350088
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 11 mm |
Shank Dia. | 6 mm |
Overall Length | 57 mm |
Milling Dia. | 4 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Purpse End Mill,Ball End,4mmx11mm |
End Mill Style | Ball |
Finish | Uncoated |
Description
Gnrl Purpse End Mill,Ball End,4mmx11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- J.W. WINCO GN6336.4-ST-63-M12-50 Star Knob (6336.4-ST-63-M12-50)
- DIABLO SPEEDemon 3/4 in. X 6 in. L Spade Bit 2 pk (DSP2090-P2)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 4 3/4 in L (54TM56)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 5/16 (AMGDS-804-10B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 3/4, Finish: AlTiN (AMG-404-LB-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 21/64"X7/8, Number of Flutes: 4 (CCMG-1210-1/2-B)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Overall Length: 3" (VBMG4-606-L)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 9mm x 22mm, Milling Dia.: 9 mm (CCMG-M10M9-B-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16 x 3/8, Number of Flutes: 4 (CCMGS-606-B-ALTIN)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-090-400)
- Melin Tool Co End Mills