Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Gnrl Purpse Drill, Crbide, 150 deg., 21 x 1, Drill Bit Finish: AlTiN
Mfr # LDR-21-ALTIN
Zoro # G5306012
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16"
- Overall Length 2-1/2"
- Number of Flutes 3
- Drill Bit Material Carbide
- Length of Cut 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # LDR-21-ALTIN
- Zoro # G5306012
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3/16" |
Overall Length | 2-1/2" |
Length of Cut | 1" |
Drill Bit Size | #21 |
Details
Item | Gnrl Purpse Drill,Crbide,150 deg.,21 x 1 |
Number of Flutes | 3 |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Drill Bit Point Angle | 150 Degrees |
Single End/Double End | Single End |
Description
Gnrl Purpse Drill,Crbide,150 deg.,21 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- DEWALT 9/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1620)
- BLACKMAX Gear Puller and Pulley Remover, 7 (BTLGP7)
- MITUTOYO Tip Thread Set M1-M6 6Pcs/Set (126-800)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- DRILL AMERICA #36 Solid Carbide Drill Bit (DMOD36)
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 1/8" x 1.5" x 2-3/4" (80208)
- Melin Tool Co Carbide-Tipped Drill Bits