Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 9/64x7/16", Shank Dia.: 3/8"
Mfr # DD-1204-1/2
Zoro # G5348843
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 7/16"
- Single End/Double End Double End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-1204-1/2
- Zoro # G5348843
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 7/16" |
Shank Dia. | 3/8" |
Overall Length | 3-1/8" |
Milling Dia. | 9/64" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Gnrl Purpose End Mill,Sqr,HSS,9/64x7/16" |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Sqr,HSS,9/64x7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR LINE UP REG 60" (MY40024)
- WILLIAMS Williams Torque Multiplier, 1200 ft.-lb. (TM-391)
- SUPERIOR STEEL Roofing Knife Butterfly Replacement Blades, PK 5 (RK741)
- MELIN TOOL CO 2.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 2 mm (HDR-2MM)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 3/16" x 5/8, Number of Flutes: 4 (VHMG-606-NR)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 12mm, Finish: Uncoated (AMG-M3M2.5)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Shank Dia.: 5/8" (CCP-20M17)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Number of Flutes: 2 (AMG-404-E)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16 (B-1614)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Double Finishing End Mill Cleveland PM-4DE Bright 1/4x3/8x5/8x3-3/8 (C52191)
- Melin Tool Co End Mills