Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-3/8
Mfr # CC-1618
Zoro # G5335920
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-3/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-1618
- Zoro # G5335920
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-3/8" |
Shank Dia. | 1/2" |
Overall Length | 3-3/8" |
Milling Dia. | 9/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Sqr,HSS,9/16x1-3/8 |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Sqr,HSS,9/16x1-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Alignment Pry Bar 7/8" x 30" (2125)
- MARSHALLTOWN Trwl Margn Cs 5 in.Lx1-1/2 in. (934)
- CURRENT TOOLS 1/2"–2" IMC Single Shoe Group (700SI)
- INSIZE Thread Plug Gage, Thread Size #8-32 (4131-81)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 4 (CCMG-1616-L-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Shank Dia.: 1/2" (A-1628)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8 x 3/4", Number of Flutes: 6 (CS-2444-A)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16 x 3/8 (CCMG-402-L-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64" x 3/4, Number of Flutes: 4 (CCMG-1008-1/2)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/2x1-1/4", Number of Flutes: 6 (CC-1616-A)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-075-400K)
- Melin Tool Co End Mills