Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 7/8x1-7/8", End Mill Style: Square
Mfr # CC-2828-A
Zoro # G5348758
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 6
- Length of Cut 1-7/8"
- Single End/Double End Single End
- Shank Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-2828-A
- Zoro # G5348758
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-7/8" |
Shank Dia. | 7/8" |
Overall Length | 4-1/8" |
Milling Dia. | 7/8" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Sqr,HSS,7/8x1-7/8" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Sqr,HSS,7/8x1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Magnetic Nail Sweeper With Release, 11"W (116111)
- STARRETT Exact 72 in. Aluminum I-beam Level (KLIX72-N)
- REMCO Paddle Scraper without Holes, 40L, Yellow (67756)
- ULLMAN DEVICES Neon Green Telescopic Magnetic Pick-up Tool (15XGR)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16 x 3/8 (CCMG-402-L-ALTIN)
- MELIN TOOL CO Helix End Mill, Sqr, HSS, 60 deg., 3/8x3/4" (E60-1212)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 6 (C-M25M30)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 5/8, Number of Flutes: 2 (AMG-606)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/32x5/16" (B-1203)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 3 (EMG-1616-L)
- MICRO 100 End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: NACRO (VHM-5125-5K)
- Melin Tool Co End Mills